Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553343 BELLOWS KIT
FESTO 553343 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-63-S351-375
rubix:
390A5707
manufacturer :
553343
ean:
4052568196677
Technical specifications
Diameter
63
mm
Minimum length
351
mm
Maximum length
375
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553343 BELLOWS KIT
Bellows kit DADB-V6-63-S351-375 For standard cylinders to ISO 15552 Outside diameter=57 mm, Size=63, Stroke range=351 - 375 mm, Piston rod extension=105 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
237,32
g
Diameter
63
mm
Minimum length
351
mm
Maximum length
375
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.22
excl. VAT
/
Each
£
217.46
incl. VAT
Available - Delivery date on request
Add to cart
Check our products from related categories
FESTO 553385 BELLOWS KIT
FESTO 553383 BELLOWS KIT
FESTO 2828833 BELLOWS KIT
FESTO 553321 BELLOWS KIT DADB-V6-50-S301-350
FESTO 553465 BELLOWS KIT
SIMRIT 429648 FREUDENBERG SEAL
FESTO 553293 BELLOWS KIT
SIMRIT 432585 CAMC V6-00127 42CR 764
FESTO 553279 BELLOWS KIT
FESTO 1489410 BELLOWS KIT
FESTO 553469 BELLOWS KIT
FESTO 553419 BELLOWS KIT
FESTO 553371 BELLOWS KIT
SIMRIT 437298 FREUDENBERG SEAL
FESTO 1488362 BELLOWS KIT