Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553475 BELLOWS KIT
FESTO 553475 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-40-S376-425
rubix:
390A5648
manufacturer :
553475
ean:
4052568197193
Technical specifications
Diameter
40
mm
Minimum length
376
mm
Maximum length
425
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553475 BELLOWS KIT
Bellows kit DADB-S1-40-S376-425 For standard cylinders to ISO 6432 Outside diameter=46 mm, Size=40, Stroke range=376 - 425 mm, Piston rod extension=116 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
201,9
g
Diameter
40
mm
Minimum length
376
mm
Maximum length
425
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.22
excl. VAT
/
Each
£
217.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT CAMC V6-00619 42CR 764 CAMC V6-00619 42CR 764
FESTO 553489 BELLOWS KIT
FESTO 553339 BELLOWS KIT
SIMRIT CAMC V6-00773 42CR 764 CAMC V6-00773 42CR 764
SIMRIT 437298 FREUDENBERG SEAL
FESTO 553391 BELLOWS KIT
FESTO 553289 BELLOWS KIT
FESTO 553409 BELLOWS KIT
SIMRIT 440317 CAMC V6-00384 42CR 764
FESTO 553353 BELLOWS KIT DADB-V6-80-S51-125
FESTO 553325 BELLOWS KIT
FESTO 553423 BELLOWS KIT DADB-S1-25-S51-100
SIMRIT 454470 FREUDENBERG SEAL
SIMRIT 440343 FREUDENBERG SEAL
FESTO 2828841 BELLOWS KIT