Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553439 BELLOWS KIT
FESTO 553439 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-25-S451-500
rubix:
390A5631
manufacturer :
553439
ean:
4052568197056
Technical specifications
Diameter
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553439 BELLOWS KIT
Bellows kit DADB-S1-25-S451-500 For standard cylinders to ISO 6432 Outside diameter=29 mm, Size=25, Stroke range=451 - 500 mm, Piston rod extension=138 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
61,61
g
Diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
223.88
excl. VAT
/
Each
£
268.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553461 BELLOWS KIT
FESTO 2828836 BELLOWS KIT
FESTO 553357 BELLOWS KIT
SIMRIT 440315 FREUDENBERG SEAL
SIMRIT 438211 FREUDENBERG SEAL
FESTO 553377 BELLOWS KIT
FESTO 553365 BELLOWS KIT
FESTO 553483 BELLOWS KIT
FESTO 553477 BELLOWS KIT
SIMRIT 29652 FREUDENBERG SEAL
FESTO 553299 BELLOWS KIT
SIMRIT CAMC V6-00059 42CR 764 CAMC V6-00059 42CR 764
FESTO 553373 BELLOWS KIT
SIMRIT 437298 FREUDENBERG SEAL
FESTO 553509 BELLOWS KIT