Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553271 BELLOWS KIT
FESTO 553271 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-32-S10-50
rubix:
390A5681
manufacturer :
553271
ean:
4052568196318
Technical specifications
Diameter
32
mm
Minimum length
10
mm
Maximum length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553271 BELLOWS KIT
Bellows kit DADB-V6-32-S10-50 For standard cylinders to ISO 15552 Outside diameter=38 mm, Size=32, Stroke range=10 - 50 mm, Piston rod extension=29 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
61,46
g
Diameter
32
mm
Minimum length
10
mm
Maximum length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.83
excl. VAT
/
Each
£
133.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553395 BELLOWS KIT
FESTO 553483 BELLOWS KIT
SIMRIT 29370 FREUDENBERG SEAL
SIMRIT 432192 FREUDENBERG SEAL
FESTO 553493 BELLOWS KIT
SIMRIT 438569 FREUDENBERG SEAL
FESTO 553375 BELLOWS KIT
FESTO 553377 BELLOWS KIT
FESTO 553461 BELLOWS KIT
FESTO 553345 BELLOWS KIT
SIMRIT 427266 FREUDENBERG SEAL
FESTO 553301 BELLOWS KIT DADB-V6-40-S301-350
SIMRIT 29634 FREUDENBERG SEAL
FESTO 553497 BELLOWS KIT
FESTO 2828842 BELLOWS KIT