Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 2828834 BELLOWS KIT
FESTO 2828834 BELLOWS KIT
Gaiters Festo
References
festo:
EADB-V2-40-S10-100
rubix:
390A9150
manufacturer :
2828834
ean:
4052568266875
Technical specifications
Diameter
40
mm
Minimum length
10
mm
Maximum length
100
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2828834 BELLOWS KIT
bellows kit EADB-V2-40-S10-100 Outside diameter=57 mm, Size=40, Stroke range=10 - 100 mm, Piston rod extension=50 mm, Design=Round
Technical specifications
Attributes
Diameter
40
mm
Minimum length
10
mm
Maximum length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.62
excl. VAT
/
Each
£
125.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553297 BELLOWS KIT DADB-V6-40-S176-250
FESTO 2828841 BELLOWS KIT
SIMRIT 436936 FREUDENBERG SEAL
FESTO 553493 BELLOWS KIT
SIMRIT 438211 FREUDENBERG SEAL
FESTO 553279 BELLOWS KIT
FESTO 553507 BELLOWS KIT
FESTO 553419 BELLOWS KIT
FESTO 553481 BELLOWS KIT
FESTO 553423 BELLOWS KIT DADB-S1-25-S51-100
FESTO 2828839 BELLOWS KIT
FESTO 553519 BELLOWS KIT
SIMRIT 432192 FREUDENBERG SEAL
FESTO 553347 BELLOWS KIT
FESTO 553303 BELLOWS KIT