References
Festo:DADB-S1-16-S10-50
Rubix:390A5613
Manufacturer :553399
EAN:4052568095826

Documents
Product details : FESTO 553399 BELLOWS KIT
Bellows kit DADB-S1-16-S10-50 For standard cylinders to ISO 6432 Outside diameter=22 mm, Size=16, Stroke range=10 - 50 mm, Piston rod extension=23 mm, Design=Round
Technical specifications
Attributes
| Logistic Weight | 26,47 g |
|---|---|
| Diameter | 16 mm |
| Minimum length | 10 mm |
| Maximum length | 50 mm |
Show UNSPSC/ECL@SS
£ 74.47 excl. VAT
/ Each
£ 89.36 incl. VAT
- Delivery usually within ( 16 ) days