Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553387 BELLOWS KIT
FESTO 553387 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-100-S426-475
rubix:
390A5678
manufacturer :
553387
ean:
4052568196899
Technical specifications
Diameter
100
mm
Minimum length
426
mm
Maximum length
475
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553387 BELLOWS KIT
Bellows kit DADB-V6-100-S426-475 For standard cylinders to ISO 15552 Outside diameter=93 mm, Size=100, Stroke range=426 - 475 mm, Piston rod extension=110 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
484
g
Diameter
100
mm
Minimum length
426
mm
Maximum length
475
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
294.23
excl. VAT
/
Each
£
353.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553301 BELLOWS KIT DADB-V6-40-S301-350
FESTO 553427 BELLOWS KIT
FESTO 553299 BELLOWS KIT
FESTO 553429 BELLOWS KIT
SIMRIT 49312576 FREUDENBERG SEAL
FESTO 2828832 BELLOWS KIT
FESTO 553361 BELLOWS KIT DADB-V6-80-S301-350
FESTO 553291 BELLOWS KIT DADB-V6-40-S10-50
FESTO 553413 BELLOWS KIT
SIMRIT 301805 CAMC V6-01544 50CR 879
FESTO 553475 BELLOWS KIT
FESTO 553499 BELLOWS KIT
SIMRIT 438549 FREUDENBERG SEAL
FESTO 553341 BELLOWS KIT
FESTO 553493 BELLOWS KIT