Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553493 BELLOWS KIT
FESTO 553493 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-50-S351-375
rubix:
390A5657
manufacturer :
553493
ean:
4052568197285
Technical specifications
Diameter
50
mm
Minimum length
351
mm
Maximum length
375
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553493 BELLOWS KIT
Bellows kit DADB-S1-50-S351-375 For standard cylinders to ISO 6432 Outside diameter=57 mm, Size=50, Stroke range=351 - 375 mm, Piston rod extension=106 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
270
g
Diameter
50
mm
Minimum length
351
mm
Maximum length
375
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.22
excl. VAT
/
Each
£
217.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553359 BELLOWS KIT
FESTO 553481 BELLOWS KIT
FESTO 553463 BELLOWS KIT
FESTO 2828840 BELLOWS KIT
FESTO 553509 BELLOWS KIT
FESTO 553333 BELLOWS KIT
FESTO 553353 BELLOWS KIT DADB-V6-80-S51-125
FESTO 553293 BELLOWS KIT
SIMRIT 432424 FREUDENBERG SEAL
FESTO 553377 BELLOWS KIT
FESTO 553505 BELLOWS KIT
FESTO 1489408 BELLOWS KIT
FESTO 553383 BELLOWS KIT
FESTO 553427 BELLOWS KIT
FESTO 553451 BELLOWS KIT