Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553499 BELLOWS KIT
FESTO 553499 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-50-S476-500
rubix:
390A5660
manufacturer :
553499
ean:
4052568197315
Technical specifications
Diameter
50
mm
Minimum length
476
mm
Maximum length
500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553499 BELLOWS KIT
Bellows kit DADB-S1-50-S476-500 For standard cylinders to ISO 6432 Outside diameter=57 mm, Size=50, Stroke range=476 - 500 mm, Piston rod extension=135 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
370
g
Diameter
50
mm
Minimum length
476
mm
Maximum length
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
203.63
excl. VAT
/
Each
£
244.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553423 BELLOWS KIT DADB-S1-25-S51-100
FESTO 553367 BELLOWS KIT
FESTO 553509 BELLOWS KIT
FESTO 553517 BELLOWS KIT DADB-S1-63-S426-475
FESTO 553479 BELLOWS KIT
FESTO 553447 BELLOWS KIT
FESTO 1489408 BELLOWS KIT
FESTO 553271 BELLOWS KIT
FESTO 553327 BELLOWS KIT
FESTO 1488361 BELLOWS KIT
FESTO 553489 BELLOWS KIT
FESTO 553505 BELLOWS KIT
SIMRIT V6-00722 MFB CR 42 764 BELLOWS
FESTO 553323 BELLOWS KIT
FESTO 553493 BELLOWS KIT