Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553373 BELLOWS KIT
FESTO 553373 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-100-S51-125
rubix:
390A5680
manufacturer :
553373
ean:
4052568196820
Technical specifications
Diameter
100
mm
Minimum length
51
mm
Maximum length
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553373 BELLOWS KIT
Bellows kit DADB-V6-100-S51-125 For standard cylinders to ISO 15552 Outside diameter=93 mm, Size=100, Stroke range=51 - 125 mm, Piston rod extension=37 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
219,7
g
Diameter
100
mm
Minimum length
51
mm
Maximum length
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.97
excl. VAT
/
Each
£
212.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553459 BELLOWS KIT
FESTO 553479 BELLOWS KIT
FESTO 553315 BELLOWS KIT DADB-V6-50-S126-175
SIMRIT CAMC V6-00773 42CR 764 CAMC V6-00773 42CR 764
FESTO 553489 BELLOWS KIT
FESTO 553383 BELLOWS KIT
SIMRIT 434015 FREUDENBERG SEAL
SIMRIT CAMC V6-00554 42CR 764 CAMC V6-00554 42CR 764
FESTO 553477 BELLOWS KIT
FESTO 553341 BELLOWS KIT
SIMRIT 434024 FREUDENBERG SEAL
FESTO 553277 BELLOWS KIT
FESTO 553289 BELLOWS KIT
FESTO 553349 BELLOWS KIT
FESTO 1489407 BELLOWS KIT