Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553383 BELLOWS KIT
FESTO 553383 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-100-S351-375
rubix:
390A5676
manufacturer :
553383
ean:
4052568196875
Technical specifications
Diameter
100
mm
Minimum length
351
mm
Maximum length
375
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553383 BELLOWS KIT
Bellows kit DADB-V6-100-S351-375 For standard cylinders to ISO 15552 Outside diameter=93 mm, Size=100, Stroke range=351 - 375 mm, Piston rod extension=87 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
406
g
Diameter
100
mm
Minimum length
351
mm
Maximum length
375
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
243.07
excl. VAT
/
Each
£
291.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553317 BELLOWS KIT DADB-V6-50-S176-250
FESTO 553389 BELLOWS KIT
FESTO 553341 BELLOWS KIT
FESTO 2828834 BELLOWS KIT
FESTO 553517 BELLOWS KIT DADB-S1-63-S426-475
SIMRIT 49344567 FREUDENBERG SEAL
FESTO 553325 BELLOWS KIT
SIMRIT CAMC V6-00619 42CR 764 CAMC V6-00619 42CR 764
FESTO 553395 BELLOWS KIT
FESTO 553399 BELLOWS KIT
FESTO 553469 BELLOWS KIT
FESTO 553473 BELLOWS KIT
FESTO 2828835 BELLOWS KIT
SIMRIT 426801 FREUDENBERG SEAL
FESTO 2828843 BELLOWS KIT