Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553459 BELLOWS KIT
FESTO 553459 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-32-S476-500
rubix:
390A5640
manufacturer :
553459
ean:
4052568197131
Technical specifications
Diameter
32
mm
Minimum length
476
mm
Maximum length
500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553459 BELLOWS KIT
Bellows kit DADB-S1-32-S476-500 For standard cylinders to ISO 6432 Outside diameter=38 mm, Size=32, Stroke range=476 - 500 mm, Piston rod extension=149 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
245
g
Diameter
32
mm
Minimum length
476
mm
Maximum length
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
201.45
excl. VAT
/
Each
£
241.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1489406 BELLOWS KIT
FESTO 2828835 BELLOWS KIT
FESTO 553409 BELLOWS KIT
FESTO 553427 BELLOWS KIT
FESTO 553279 BELLOWS KIT
FESTO 1488361 BELLOWS KIT
FESTO 553357 BELLOWS KIT
FESTO 553329 BELLOWS KIT
FESTO 553391 BELLOWS KIT
FESTO 2828833 BELLOWS KIT
FESTO 553387 BELLOWS KIT
FESTO 2828843 BELLOWS KIT
SIMRIT CAMC V6-00554 42CR 764 CAMC V6-00554 42CR 764
FESTO 553477 BELLOWS KIT
FESTO 553505 BELLOWS KIT