Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553395 BELLOWS KIT
FESTO 553395 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-12-S101-150
rubix:
390A5609
manufacturer :
553395
ean:
4052568095819
Technical specifications
Diameter
12
mm
Minimum length
101
mm
Maximum length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553395 BELLOWS KIT
Bellows kit DADB-S1-12-S101-150 For standard cylinders to ISO 6432 Outside diameter=22 mm, Size=12, Stroke range=101 - 150 mm, Piston rod extension=48 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
34,8
g
Diameter
12
mm
Minimum length
101
mm
Maximum length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553339 BELLOWS KIT
FESTO 2828833 BELLOWS KIT
FESTO 553307 BELLOWS KIT
SIMRIT 432585 CAMC V6-00127 42CR 764
SIMRIT 427269 FREUDENBERG SEAL
FESTO 553289 BELLOWS KIT
FESTO 553347 BELLOWS KIT
FESTO 553505 BELLOWS KIT
FESTO 2828837 BELLOWS KIT
FESTO 553393 BELLOWS KIT DADB-S1-12-S51-100
SIMRIT 432424 FREUDENBERG SEAL
FESTO 553421 BELLOWS KIT
FESTO 553391 BELLOWS KIT
FESTO 553511 BELLOWS KIT
SIMRIT CAMC V6-00619 42CR 764 CAMC V6-00619 42CR 764