Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553497 BELLOWS KIT
FESTO 553497 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-50-S426-475
rubix:
390A5659
manufacturer :
553497
ean:
4052568197308
Technical specifications
Diameter
50
mm
Minimum length
426
mm
Maximum length
475
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553497 BELLOWS KIT
Bellows kit DADB-S1-50-S426-475 For standard cylinders to ISO 6432 Outside diameter=57 mm, Size=50, Stroke range=426 - 475 mm, Piston rod extension=128 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
270,03
g
Diameter
50
mm
Minimum length
426
mm
Maximum length
475
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.93
excl. VAT
/
Each
£
269.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553453 BELLOWS KIT
FESTO 553469 BELLOWS KIT
FESTO 553367 BELLOWS KIT
FESTO 2828842 BELLOWS KIT
FESTO 553331 BELLOWS KIT DADB-V6-63-S10-50
SIMRIT 437298 FREUDENBERG SEAL
FESTO 553511 BELLOWS KIT
SIMRIT 426801 FREUDENBERG SEAL
SIMRIT 432585 CAMC V6-00127 42CR 764
FESTO 2828832 BELLOWS KIT
SIMRIT 440760 FREUDENBERG SEAL
SIMRIT 432424 FREUDENBERG SEAL
FESTO 553455 BELLOWS KIT
FESTO 553407 BELLOWS KIT
FESTO 553285 BELLOWS KIT