Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 2828842 BELLOWS KIT
FESTO 2828842 BELLOWS KIT
Gaiters Festo
References
festo:
EADB-V2-50-S301-400
rubix:
390A9158
manufacturer :
2828842
ean:
4052568266950
Technical specifications
Diameter
50
mm
Minimum length
301
mm
Maximum length
400
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2828842 BELLOWS KIT
bellows kit EADB-V2-50-S301-400 Outside diameter=93 mm, Size=50, Stroke range=301 - 400 mm, Piston rod extension=107 mm, Design=Round
Technical specifications
Attributes
Diameter
50
mm
Minimum length
301
mm
Maximum length
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
263.40
excl. VAT
/
Each
£
316.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553463 BELLOWS KIT
SIMRIT 29652 FREUDENBERG SEAL
FESTO 553429 BELLOWS KIT
FESTO 553293 BELLOWS KIT
FESTO 2828837 BELLOWS KIT
FESTO 553481 BELLOWS KIT
FESTO 553399 BELLOWS KIT
FESTO 553447 BELLOWS KIT
FESTO 553323 BELLOWS KIT
FESTO 553391 BELLOWS KIT
FESTO 553361 BELLOWS KIT DADB-V6-80-S301-350
SIMRIT 301805 CAMC V6-01544 50CR 879
FESTO 2828832 BELLOWS KIT
FESTO 553371 BELLOWS KIT
SIMRIT 440760 FREUDENBERG SEAL