Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553283 BELLOWS KIT
FESTO 553283 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-32-S351-375
rubix:
390A5686
manufacturer :
553283
ean:
4052568196370
Technical specifications
Diameter
32
mm
Minimum length
351
mm
Maximum length
375
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553283 BELLOWS KIT
Bellows kit DADB-V6-32-S351-375 For standard cylinders to ISO 15552 Outside diameter=38 mm, Size=32, Stroke range=351 - 375 mm, Piston rod extension=114 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
151,85
g
Diameter
32
mm
Minimum length
351
mm
Maximum length
375
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.43
excl. VAT
/
Each
£
202.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 454470 FREUDENBERG SEAL
FESTO 553285 BELLOWS KIT
SIMRIT 49312576 FREUDENBERG SEAL
SIMRIT 49344567 FREUDENBERG SEAL
SIMRIT 29370 FREUDENBERG SEAL
SIMRIT 432585 CAMC V6-00127 42CR 764
FESTO 553463 BELLOWS KIT
FESTO 553467 BELLOWS KIT
FESTO 1489409 BELLOWS KIT
SIMRIT 426801 FREUDENBERG SEAL
FESTO 2828833 BELLOWS KIT
FESTO 1489408 BELLOWS KIT
FESTO 2828832 BELLOWS KIT
SIMRIT 440343 FREUDENBERG SEAL
SIMRIT 434015 FREUDENBERG SEAL