Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553463 BELLOWS KIT
FESTO 553463 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-40-S51-125
rubix:
390A5651
manufacturer :
553463
ean:
4052568095925
Technical specifications
Diameter
40
mm
Minimum length
51
mm
Maximum length
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553463 BELLOWS KIT
Bellows kit DADB-S1-40-S51-125 For standard cylinders to ISO 6432 Outside diameter=46 mm, Size=40, Stroke range=51 - 125 mm, Piston rod extension=44 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
112,62
g
Diameter
40
mm
Minimum length
51
mm
Maximum length
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.35
excl. VAT
/
Each
£
122.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 427266 FREUDENBERG SEAL
FESTO 553483 BELLOWS KIT
FESTO 553473 BELLOWS KIT
FESTO 553365 BELLOWS KIT
FESTO 2828839 BELLOWS KIT
FESTO 553379 BELLOWS KIT
FESTO 553495 BELLOWS KIT
FESTO 553303 BELLOWS KIT
FESTO 553293 BELLOWS KIT
SIMRIT 454481 FREUDENBERG SEAL
FESTO 553421 BELLOWS KIT
FESTO 553443 BELLOWS KIT
SIMRIT 434015 FREUDENBERG SEAL
FESTO 553399 BELLOWS KIT
FESTO 553273 BELLOWS KIT