Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553473 BELLOWS KIT
FESTO 553473 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-40-S351-375
rubix:
390A5647
manufacturer :
553473
ean:
4052568197186
Technical specifications
Diameter
40
mm
Minimum length
351
mm
Maximum length
375
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553473 BELLOWS KIT
Bellows kit DADB-S1-40-S351-375 For standard cylinders to ISO 6432 Outside diameter=46 mm, Size=40, Stroke range=351 - 375 mm, Piston rod extension=102 mm, Design=Round
Technical specifications
Attributes
Diameter
40
mm
Minimum length
351
mm
Maximum length
375
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.90
excl. VAT
/
Each
£
191.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553311 BELLOWS KIT
FESTO 553329 BELLOWS KIT
FESTO 553399 BELLOWS KIT
FESTO 553367 BELLOWS KIT
FESTO 2828830 BELLOWS KIT
FESTO 553321 BELLOWS KIT DADB-V6-50-S301-350
FESTO 553383 BELLOWS KIT
FESTO 553291 BELLOWS KIT DADB-V6-40-S10-50
FESTO 553343 BELLOWS KIT
FESTO 553371 BELLOWS KIT
FESTO 553489 BELLOWS KIT
FESTO 1489407 BELLOWS KIT
FESTO 553313 BELLOWS KIT DADB-V6-50-S51-125
SIMRIT 29652 FREUDENBERG SEAL
FESTO 553335 BELLOWS KIT