Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 1489406 BELLOWS KIT
FESTO 1489406 BELLOWS KIT
Gaiters Festo
References
festo:
EADB-V2-80-S10-100
rubix:
390A9165
manufacturer :
1489406
ean:
4052568233587
Technical specifications
Diameter
80
mm
Minimum length
10
mm
Maximum length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1489406 BELLOWS KIT
Bellows kit EADB-V2-80-S10-100 Outside diameter=93 mm, Size=80, Stroke range=10 - 100 mm, Piston rod extension=43 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
348
g
Diameter
80
mm
Minimum length
10
mm
Maximum length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.85
excl. VAT
/
Each
£
203.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1489408 BELLOWS KIT
FESTO 2828836 BELLOWS KIT
SIMRIT 432585 CAMC V6-00127 42CR 764
SIMRIT CAMC V6-00773 42CR 764 CAMC V6-00773 42CR 764
FESTO 553501 BELLOWS KIT
SIMRIT 428832 FREUDENBERG SEAL
FESTO 553271 BELLOWS KIT
FESTO 553461 BELLOWS KIT
FESTO 553363 BELLOWS KIT
FESTO 2828831 BELLOWS KIT
FESTO 553451 BELLOWS KIT
SIMRIT 29370 FREUDENBERG SEAL
SIMRIT 454470 FREUDENBERG SEAL
FESTO 553519 BELLOWS KIT
FESTO 553401 BELLOWS KIT