• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(695)
  • Portable power tools(905)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Drill, screwdriver
  6. Impact driver
  7. GEDORE RED R73003010 30MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET

GEDORE RED R73003010 30MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET

Impact socket 3/4

See technical information

References

Gedore Red:R73003010
Rubix:45038711
Manufacturer :3300601
EAN:4060833006019
brand logo
brand logo

Product details : GEDORE RED R73003010 30MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 11.12 excl. VAT
/ Each
£ 13.34 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

"SEALEY AK5403 IMPACT ADAPTOR 3/4""SQ DRIVE FEMALE 1/2""SQ DRIVE MALE"DEWALT DCF870E2T-GB 18V HYDRAULIC IMPACT DRIVER 2 X COMPACT POWERSTACKMILWAUKEE 4933493454 M12 FUEL GEN3 1/2 IMPACT WRENCH FRICTION RING BARDEWALT DCF961N-XJ 18V XR HIGH TORQUE IMPACT WRENCH - BARE UNITDEWALT DCF887D2-GB 18V BRUSHLESS G2 3SP IMPACT DRIVER 2 X 2.0AH LI-IONGEDORE RED R73002209 22MM 3/4 INCH SQUARE DRIVE IMPACT SOCKETGEDORE RED R83002719 27MM 1 INCH SQUARE DRIVE LONG IMPACT SOCKETMAKITA TD002GZ04 XGT BODY ONLY IMPACT DRIVERGEDORE RED R63002106 21MM 1/2 SQUARE DRIVE IMPACT SOCKETGEDORE RED R63001606 16MM 1/2 SQUARE DRIVE IMPACT SOCKETGEDORE RED R83004119 41MM 1 INCH SQUARE DRIVE LONG IMPACT SOCKETDEWALT DCF887N-XJ 18V BRUSHLESS G2 3SP IMPACT DRIVER - NAKEDMILWAUKEE 4933479876 M12 FUEL IMPACT DRIVER GEN 3 BARE UNITSYKESPIC 040101V2 IMPACT DRIVER IN METAL CASE V2MILWAUKEE 4933480876 M18 FUEL TWIN PACK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap