Deep groove ball bearing SKF 6005-2Z/C3GJN, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm


Deep Groove Ball Bearing 6005 Series

References
skf:6005-2Z/C3GJN
rubix:1275414
manufacturer :128669
ean:7316571531298
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter47 mm
Width12 mm
See all Specifications

Product details : SKF DEEP GROOVE BALL BEARING 6005-2Z/C3GJN


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistic Weight80 g
Inner diameter25 mm
Outer diameter47 mm
Width12 mm
SealingTwo metal shields
Bearing ClearanceC3
Series60
MaterialBearing steel
CageSteel
Reference speed32000 rpm
Limit speed16000 rpm
Basic static load, radial - C0r6550 N
Basic dynamic load, radial - Cr11900 N
Show UNSPSC/ECL@SS
£ 4.83 excl. VAT
/ Each
£ 5.80 incl. VAT
  • In stock: Next day delivery

Check our products from related categories