Deep Groove Ball Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x290x290 mm |
---|---|
Logistic Weight | 14300 g |
Inner diameter | 160 mm |
Outer diameter | 290 mm |
Width | 48 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 62 |
Material | Bearing steel |
Reference speed | 4500 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 186000 N |
Basic dynamic load, radial - Cr | 186000 N |
Usually arrives within 14 working days