Deep Groove Ball Bearing 6012 Series
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Rigid one-row ball bearing without sealing
Rigid ball bearings are suitable for many applications. They are suitable for high speeds, can withstand radial and axial loads in both directions requiring little maintenance. Rigid ball bearings are the most commonly used bearings. This is why SKF offers many models, types and dimensions.
Logistics dimensions (L x W x H) | 18x95x95 mm |
---|---|
Logistic Weight | 409,5 g |
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 18 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 15000 rpm |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 30700 N |
Usually arrives within 14 working days