Deep groove ball bearing 62..-2Z
Inner diameter | 8 mm |
---|---|
Outer diameter | 24 mm |
Width | 8 mm |
Logistic Weight | 17 g |
---|---|
Inner diameter | 8 mm |
Outer diameter | 24 mm |
Width | 8 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 622Z |
Limit speed | 39000 rpm |
Basic static load, radial - C0r | 1410 N |
Basic dynamic load, radial - Cr | 3330 N |
In stock: Next day delivery