Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
FAG MINIATURE BEARING 606-2Z-HLC
Miniature ball bearing FAG 606-2Z-HLC, Outer diameter: 17 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing 60 ... 2Z
References
fag:
606-2Z-HLC
rubix:
158A0431
manufacturer :
0554469490000
ean:
4012802577860
Technical specifications
Inner diameter
6
mm
Outer diameter
17
mm
Width
6
mm
See all Specifications
Product details
Technical specifications
Product details : FAG MINIATURE BEARING 606-2Z-HLC
Deep groove ball bearing
Technical specifications
Attributes
Logistic Weight
6,89
g
Inner diameter
6
mm
Outer diameter
17
mm
Width
6
mm
Sealing
Two metal shields
Bearing Clearance
CN
Series
60 ... 2Z
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.54
excl. VAT
/
Each
£
5.45
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
Miniature ball bearing FAG R6-2Z-HLC, Outer diameter: 22.225 mm | Width: 7.142 mm | Inner diameter: 9.525 mm
Miniature ball bearing NSK 608Z, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing NSK 697ZZ+6, Outer diameter: 17 mm | Width: 5 mm | Inner diameter: 7 mm
Miniature ball bearing PTN 606-2Z, Outer diameter: 17 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing FAG 686-2RSR-HLC, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 6 mm
Miniature ball bearing PTN 699-2RS, Outer diameter: 20 mm | Width: 6 mm | Inner diameter: 9 mm
Miniature ball bearing PTN 692-2Z, Outer diameter: 6 mm | Width: 3 mm | Inner diameter: 2 mm
Miniature ball bearing FAG 606-2RSR-CO7, Outer diameter: 17 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing SKF 609-2Z/LHT23, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Miniature ball bearing PTN 687, Outer diameter: 14 mm | Width: 3.5 mm | Inner diameter: 7 mm
Miniature ball bearing FAG 629-C-2HRS, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Miniature ball bearing FAG S609-2RSR-HLC, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Miniature ball bearing SKF W 628-2Z, Outer diameter: 22 mm | Width: 8 mm | Inner diameter: 8 mm
Miniature ball bearing FAG 627-CO7, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Miniature ball bearing FAG S685-2Z-HLC, Outer diameter: 11 mm | Width: 4 mm | Inner diameter: 5 mm