Miniature ball bearing FAG 627-2Z-HLN, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Deep groove ball bearing
See technical informationReferences
Superseded Ref:627-2Z
FAG:627-2Z-HLN
Rubix:244A4085
Manufacturer :0639359020000
EAN:4064327025845

Product details : FAG 627-2Z-HLN 0639359020000 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2Z, dimensions in accordance with DIN 625-1, gap seals on both sides
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 62..-2z |
| Precision | p0 (normal / abec 1) |
| Limit speed | 40000 rpm |
| Basic static load, radial - C0r | 1368 N |
| Basic dynamic load, radial - Cr | 3297 N |
Show UNSPSC/ECL@SS
£ 1.73 excl. VAT
/ Each
£ 2.08 incl. VAT
- In stock: Next day delivery
