NTN - Deep Groove Ball Bearing - 629X50ZZC3/5K
Inner diameter | 9 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 26x26x8 mm |
---|---|
Logistic Weight | 19 g |
Inner diameter | 9 mm |
Outer diameter | 26 mm |
Width | 8 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 620 |
Material | Steel |
Cage | Steel |
Weight | 0.02 kg |
Basic static load, radial - C0r | 1960 N |
Basic dynamic load, radial - Cr | 5050 N |
Usually arrives within 14 working days