SKF Deep groove ball bearing 623 Series
Inner diameter | 3 mm |
---|---|
Outer diameter | 10 mm |
Width | 4 mm |
Logistic Weight | 1,9 g |
---|---|
Inner diameter | 3 mm |
Outer diameter | 10 mm |
Width | 4 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6.. |
Material | Bearing steel |
Cage | Steel |
Limit speed | 40000 rpm |
Basic static load, radial - C0r | 180 N |
Basic dynamic load, radial - Cr | 540 N |
Usually arrives within 14 working days