Deep groove ball bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 19 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 19x170x170 mm |
---|---|
Logistic Weight | 1520 g |
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 19 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 160 |
Material | steel |
Reference speed | 3850 rpm |
Limit speed | 5500 rpm |
Basic static load, radial - C0r | 57000 N |
Basic dynamic load, radial - Cr | 61000 N |
Usually arrives within 14 working days