Deep groove ball bearing SNR 6312ZZC3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm

SNR Single-row Deep groove ball bearing ZZ

See technical informationSee documents

References

SNR:6312ZZC3
Rubix:103A8252
EAN:3413521197680
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Documents

Product details : SNR 6312ZZC3 DEEP GROOVE BALL BEARING


Single-row Deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, covering disc made of sheet steel on both sides of the bearing, bearing play C3

Technical specifications


Attributes
Logistics dimensions (L x W x H)134x134x35 mm
Logistic Weight1729 g
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6300
Materialsteel
Cagesteel
Reference speed6800 rpm
Limit speed7000 rpm
Basic static load, radial - C0r52000 N
Basic dynamic load, radial - Cr81000 N
Weight1.709 kg
£ 64.50 excl. VAT
/ Each
£ 77.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories