Deep groove ball bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 31 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 31x280x280 mm |
---|---|
Logistic Weight | 6920 g |
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 31 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 160 |
Material | Steel |
Reference speed | 2950 rpm |
Limit speed | 3350 rpm |
Basic static load, radial - C0r | 146000 N |
Basic dynamic load, radial - Cr | 140000 N |
Usually arrives within 14 working days