Deep groove ball bearing SNR
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 125x125x22 mm |
---|---|
Logistic Weight | 822 g |
Inner diameter | 80 mm |
Outer diameter | 125 mm |
Width | 22 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Reference speed | 6100 rpm |
Limit speed | 8700 rpm |
Basic static load, radial - C0r | 39800 N |
Basic dynamic load, radial - Cr | 47100 N |
Weight | 0.87 kg |
Usually arrives within 14 working days