Deep groove ball bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 37 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 37x340x340 mm |
---|---|
Logistic Weight | 11492 g |
Inner diameter | 220 mm |
Outer diameter | 340 mm |
Width | 37 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 160 |
Material | Steel |
Reference speed | 2310 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 240000 N |
Basic dynamic load, radial - Cr | 198000 N |
Usually arrives within 14 working days