Deep groove ball bearing SNR 6210C3, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
SNR Single-row grooved ball bearing
See technical informationSee documentsReferences
SNR:6210C3
Rubix:204A9708
EAN:3413520134983



Documents
Product details : SNR 6210C3 DEEP GROOVE BALL BEARING
Single-row grooved ball bearing, radial contact, sheet metal cage, open
Grooved ball bearing single-row, main dimensions acc. to DIN 625-1, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 460 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Reference speed | 8200 rpm |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Weight | 0.453 kg |
Show UNSPSC/ECL@SS
£ 19.84 excl. VAT
/ Each
£ 23.81 incl. VAT
- Delivery usually within ( 3 ) days
