Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x72x72 mm |
---|---|
Logistic Weight | 450 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 42..-BB-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 8700 rpm |
Limit speed | 7900 rpm |
Basic static load, radial - C0r | 30000 N |
Basic dynamic load, radial - Cr | 39500 N |
In stock: Next day delivery