Deep groove ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 40x110x110 mm |
---|---|
Logistic Weight | 1620 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 40 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 43..-B-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 5000 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 76000 N |
Basic dynamic load, radial - Cr | 92000 N |
Usually arrives within 14 working days