Deep groove ball bearing FAG 6001-C-2Z-C3, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing
See technical informationReferences
FAG:6001-C-2Z-C3
Rubix:158A6153
Manufacturer :0592077360030
EAN:4012802851991



Product details : FAG RADIAL BALL BEARING 6001-C-2Z-C3
Deep groove ball bearings 60 ..- C, modified internal construction (Generation C), main dimensions to DIN 625-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x28x28 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 60..-2z |
| Material | steel |
| Limit speed | 36000 rpm |
| Basic static load, radial - C0r | 2370 N |
| Basic dynamic load, radial - Cr | 5900 N |
Show UNSPSC/ECL@SS
£ 3.93 excl. VAT
/ Each
£ 4.72 incl. VAT
- Sold out
