Deep groove ball bearing SKF 6028/W64, Outer diameter: 210 mm | Width: 33 mm | Inner diameter: 140 mm


Deep Groove Ball Bearing

References
skf:6028/W64
rubix:237A4511
manufacturer :83530
ean:07316570109818
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter210 mm
Width33 mm
See all Specifications

Product details : SKF 6028/W64 DGBB SOLID OIL


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistic Weight3350 g
Inner diameter140 mm
Outer diameter210 mm
Width33 mm
SealingOpen
Bearing ClearanceCN
Series6028
MaterialBearing steel
Show UNSPSC/ECL@SS
£ 469.95 excl. VAT
/ Each
£ 563.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories