Deep groove ball bearing FAG 6211-C3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing
See technical informationReferences
FAG:6211-C3
Rubix:158A8110
Manufacturer :0167208060030
EAN:4064327162298

Product details : FAG RADIAL BALL BEARING 6211-C3
Deep groove ball bearing 62, single row, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x100x100 mm |
|---|---|
| Logistic Weight | 618 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62 |
| Material | steel |
| Reference speed | 7500 rpm |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 46000 N |
Show UNSPSC/ECL@SS
£ 21.70 excl. VAT
/ Each
£ 26.04 incl. VAT
- Sold out
