Deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x47x47 mm |
---|---|
Logistic Weight | 53 g |
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Width | 9 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 619..-2RSR |
Material | Steel |
Limit speed | 7600 rpm |
Basic static load, radial - C0r | 5010 N |
Basic dynamic load, radial - Cr | 7240 N |
In stock: Next day delivery