SNR - Deep Groove Ball Bearing - 6204
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 47x47x14 mm |
---|---|
Logistic Weight | 102 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6200 |
Cage | Steel |
Reference speed | 16000 rpm |
Limit speed | 25000 rpm |
Basic static load, radial - C0r | 6700 N |
Basic dynamic load, radial - Cr | 13700 N |
Weight | 0.096 kg |
Usually arrives within 14 working days