Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x55x55 mm |
---|---|
Logistic Weight | 77 g |
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619 |
Material | Steel |
Reference speed | 10000 rpm |
Limit speed | 17800 rpm |
Basic static load, radial - C0r | 7750 N |
Basic dynamic load, radial - Cr | 10900 N |
Usually arrives within 14 working days