Deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x62x62 mm |
---|---|
Logistic Weight | 192 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 62..-2RSR |
Material | Steel |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 20700 N |
In stock: Next day delivery