Deep groove ball bearing SNR 6207F600, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6207F600
Rubix:204A9594
EAN:3413520130497



Documents
Product details : SNR 6207F600 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, open, for 350°C application
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x84x27 mm |
|---|---|
| Logistic Weight | 280 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Limit speed | 80 rpm |
| Basic static load, radial - C0r | 10 N |
| Basic dynamic load, radial - Cr | 10 N |
| Weight | 0.27 kg |
Show UNSPSC/ECL@SS
£ 20.46 excl. VAT
/ Each
£ 24.55 incl. VAT
- Delivery usually within ( 3 ) days
