Deep Groove Ball Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x115x115 mm |
---|---|
Logistic Weight | 451 g |
Inner diameter | 75 mm |
Outer diameter | 115 mm |
Width | 13 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 160 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 12000 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 27000 N |
Basic dynamic load, radial - Cr | 30200 N |
Usually arrives within 14 working days