Deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x100x100 mm |
---|---|
Logistic Weight | 618 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 21 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62 |
Material | Steel |
Reference speed | 7500 rpm |
Limit speed | 9500 rpm |
In stock: Next day delivery