Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG 6016-N-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing FAG 6016-N-C3, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
Deep groove ball bearing
References
fag:
6016-N-C3
rubix:
274A6680
manufacturer :
0190942560030
ean:
4012801201551
Technical specifications
Inner diameter
80
mm
Outer diameter
125
mm
Width
22
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 6016-N-C3 DEEP GROOVE BALL BEARING
Radial ball bearings 60, main dimensions to DIN 625-1, main dimensions to DIN 625-1
Ball bearings 60..-N, single row, circular groove, sheet steel cage
Technical specifications
Attributes
Logistic Weight
845
g
Inner diameter
80
mm
Outer diameter
125
mm
Width
22
mm
Sealing
Open
Bearing Clearance
C3
Series
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.35
excl. VAT
/
Each
£
49.62
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6207-2Z-L207-C3, Width: 17 mm
Deep groove ball bearing NSK 6309NR, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6312NC3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 61822-Y, Outer diameter: 140 mm | Width: 16 mm | Inner diameter: 110 mm
Deep groove ball bearing SKF 6200-2RSH/W64, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing NSK 16036M, Outer diameter: 280 mm | Width: 31 mm | Inner diameter: 180 mm
Deep groove ball bearing SKF 6209-2RS1/C3GJN, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing NSK 6904, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR 6312, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing NSK 6236M, Outer diameter: 320 mm | Width: 52 mm | Inner diameter: 180 mm
Deep groove ball bearing SKF 6018-2Z, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
Deep groove ball bearing NTN 6221LLUC3/2AS, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm
Deep groove ball bearing Timken 6021-2RS, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
Deep groove ball bearing NTN 6010ZZC3/5K, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6317-Z/C3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm