Deep Groove Ball Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x240x240 mm |
---|---|
Logistic Weight | 5221,5 g |
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 38 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 60 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 1600 rpm |
Basic static load, radial - C0r | 143 N |
Basic dynamic load, radial - Cr | 143 N |
Usually arrives within 14 working days