Deep groove ball bearing FAG 6214-C3, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing
See technical informationReferences
Superseded Ref:6214-C-C3
FAG:6214-C3
Rubix:158A7037
Manufacturer :0167211520030
EAN:4012801077323

Product details : FAG 6214-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62, single row, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x125x125 mm |
|---|---|
| Logistic Weight | 1062 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62 |
| Material | steel |
| Reference speed | 6100 rpm |
| Limit speed | 7400 rpm |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
Show UNSPSC/ECL@SS
£ 44.75 excl. VAT
/ Each
£ 53.70 incl. VAT
- In stock: Next day delivery
