Deep Groove Ball Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x260x260 mm |
---|---|
Logistic Weight | 4906,6 g |
Inner diameter | 170 mm |
Outer diameter | 260 mm |
Width | 28 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 160 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 5300 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 129 N |
Basic dynamic load, radial - Cr | 119 N |
Usually arrives within 14 working days